This product requires certification to purchase.

29-3/4 in. 10 cu. ft. 40A Drop Down Wall Mount Double Oven in Black

You last purchased this on
 
Whirlpool

29-3/4 in. 10 cu. ft. 40A Drop Down Wall Mount Double Oven in Black

  • Fast #
  • Part #WWOED5030LB
  • Item #10100662
  • Manufacturer Part #WOED5030LB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

29-3/4 in. 10 cu. ft. 40A Drop Down Wall Mount Double Oven in Black

  • Fast #
  • Part #WWOED5030LB
  • Item #10100662
  • Manufacturer Part #WOED5030LB
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smart wall oven
  • 6-in-1 wall oven with fan convection
  • 10.0 cu. ft. total capacity
  • Air fry mode when connected
  • Automatic feature updates when connected
  • Dishwasher-safe air fry basket (sold separately)
  • Fingerprint resistant
  • Fan convection cooking
  • Steam clean option
  • Adjustable self-clean cycle
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
CEC Compliant:
For Sale in CA
Capacity:
10 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Remote Control
Depth:
26-7/16 in
Door Style:
Drop Down
Handle Material:
Metal
Height:
50-13/16 in
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Glass, Metal
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
Yes
Smart Home Compatibility:
Android, Amazon Alexa, Google Assistant, iOS
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
240V
Width:
29-3/4 in
Wireless Communication:
Wi-Fi