This product requires certification to purchase.

29-3/4 in. Trim Kit in Black on Stainless

You last purchased this on
 
Whirlpool

29-3/4 in. Trim Kit in Black on Stainless

  • Fast #
  • Part #WMK2220AS
  • Item #4507247
  • Manufacturer Part #MK2220AS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

29-3/4 in. Trim Kit in Black on Stainless

  • Fast #
  • Part #WMK2220AS
  • Item #4507247
  • Manufacturer Part #MK2220AS
5 out of 5 Customer Rating

X Points
Color Finish Name: Black on Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gives the microwave oven an integrated look
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Black on Stainless
Height:
18-7/8 in
Material:
Stainless Steel
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
29-3/4 in