29-3/4 in. Trim Kit in Stainless Steel
This product has been replaced by
Manufacturer Part #MTK1630RS
29-3/4 in. Trim Kit in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Gives the microwave oven an integrated look
Documents
Specifications
- Brand Model Compatibility:
- 1.6 cu ft Countertop Microwave Oven
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 19-1/8 in
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Width:
- 29-3/4 in