This product requires certification to purchase.

29-3/4 x 26-11/25 in. 6.4 cu. ft. 20A Drop Down Combo Oven in Stainless Steel

You last purchased this on
 
Whirlpool

29-3/4 x 26-11/25 in. 6.4 cu. ft. 20A Drop Down Combo Oven in Stainless Steel

  • Fast #
  • Part #WWOEC5030LZ
  • Item #10100656
  • Manufacturer Part #WOEC5030LZ
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

29-3/4 x 26-11/25 in. 6.4 cu. ft. 20A Drop Down Combo Oven in Stainless Steel

  • Fast #
  • Part #WWOEC5030LZ
  • Item #10100656
  • Manufacturer Part #WOEC5030LZ
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smart wall oven
  • 6-in-1 wall oven with fan convection
  • 6.4 cu. ft. total capacity
  • Air fry mode when connected
  • Automatic feature updates when connected
  • Dishwasher-safe air fry basket (sold separately)
  • 5.0 cu. Ft. oven capacity
  • 1.4 cu. ft. microwave capacity
  • Fingerprint resistant
  • Fan convection cooking
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Capacity:
6.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
26-11/25 in
Door Style:
Drop Down
Handle Material:
Stainless Steel
Height:
41-3/4 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Volts:
240V
Watts:
900 W
Width:
29-3/4 in
Wireless Communication:
Wi-Fi