29-3/4 x 26-11/25 in. 6.4 cu. ft. 30A Drop Down Combo Oven in Stainless Steel
29-3/4 x 26-11/25 in. 6.4 cu. ft. 30A Drop Down Combo Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3-in-1 wall oven
- 6.4 cu. ft. total capacity
- Adjustable self-clean cycle
- Steam clean option
- Rapid preheat
- 5.0 cu. ft. oven capacity
- 1.4 cu. ft. microwave capacity
- Keep warm setting
- Broil
- Hidden bake element
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-11/25 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 41-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Volts:
- 240V
- Watts:
- 900 W
- Width:
- 29-3/4 in