29-3/4 x 26-7/16 in. 40A 10.0 cu. ft. Built-in and Wall Mount Double Oven in Fingerprint Resistant Stainless Steel
29-3/4 x 26-7/16 in. 40A 10.0 cu. ft. Built-in and Wall Mount Double Oven in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smart wall oven
- 6-in-1 wall oven with fan convection
- 10.0 cu. ft. total capacity
- Air fry mode when connected
- Automatic feature updates when connected
- Dishwasher-safe air fry basket (sold separately)
- Fingerprint resistant
- Fan convection cooking
- Steam clean option
- Adjustable self-clean cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 10.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-7/16 in
- Height:
- 50-13/16 in
- Installation Type:
- Built-in, Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi