This product requires certification to purchase.

29-3/4 x 26-7/16 in. 40A 10.0 cu. ft. Built-in and Wall Mount Double Oven in Stainless Steel

You last purchased this on
 
Whirlpool

29-3/4 x 26-7/16 in. 40A 10.0 cu. ft. Built-in and Wall Mount Double Oven in Stainless Steel

  • Fast #
  • Part #WWOED3030LS
  • Item #10100658
  • Manufacturer Part #WOED3030LS
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

29-3/4 x 26-7/16 in. 40A 10.0 cu. ft. Built-in and Wall Mount Double Oven in Stainless Steel

  • Fast #
  • Part #WWOED3030LS
  • Item #10100658
  • Manufacturer Part #WOED3030LS
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3-in-1 wall oven
  • 10.0 cu. ft. total capacity
  • Adjustable self-clean cycle
  • Steam clean option
  • Rapid preheat
  • Keep warm setting
  • Broil
  • Bake
  • Hidden bake element
  • Electronic touch controls
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
CEC Compliant:
For Sale in CA
Capacity:
10.0 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
26-7/16 in
Height:
50-7/8 in
Installation Type:
Built-in, Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
Yes
Volts:
240V
Width:
29-3/4 in