29-7/8 in. 4.8 cu. ft. 4-Burner Radiant Electric Slide-in Range in Stainless Steel
29-7/8 in. 4.8 cu. ft. 4-Burner Radiant Electric Slide-in Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Frozen Bake™ technology
- Two FlexHeat™ dual radiant elements
- Adjustable self-clean cycle
- 4.8 cu. ft. capacity
- Keep warm setting
- Broil setting
- Delay start
- Cooktop indicator lights
- ADA compliant
- Sabbath mode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 29-1/64 in
- ETL Listed:
- No
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 34 in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Plastic, Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2400 W
- Weight:
- 185 lb
- Width:
- 29-7/8 in