29-7/8 in. 5-Burner Electric 5-Burner Radiant Freestanding Range 5-in-1 with Air Fryer in Stainless Steel
29-7/8 in. 5-Burner Electric 5-Burner Radiant Freestanding Range 5-in-1 with Air Fryer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Air fry chicken nuggets, wings, fries and more of your favorite foods to get crispy results right in your oven
- The air fry mode circulates hot air around the air fry basket to cook fried food in a healthy way, with less oil than traditional frying
- Dishwasher-safe air fry basket - for easy cleaning, put the dishwasher-safe air fry basket right in the dishwasher when it gets messy
- Fan convection cooking - bake multiple items at once with fan convection cooking. The oven fan circulates hot air from two heating elements around the oven so you don't have to move dishes around as you cook
- Two Flex Heat™ dual radiant elements - get two elements in one with two Flex Heat™ dual radiant elements. Each element features an inner ring, 6" or 9", that’s great for smaller pots and pans and a larger outer ring, 9" or 12", that makes room for larger cookware
- 5-in-1 oven - cook however you want with 5 cooking modes in 1 oven: Air fry, convect bake, broil, frozen bake™ and bake cycles. This range gives you the flexibility to cook a variety of dishes by combining multiple cooking modes into one oven
- Frozen Bake™ technology - skip preheating and cook frozen favorites like pizza and lasagna in fewer steps with preprogrammed settings
- Adjustable self-clean cycle - clean without chemicals by running this high-temperature setting. The adjustable self-clean cycle can be set to high or low based on the soil level of the oven
- 5.3 cu. ft. capacity - easily cook large meals with 5.3 cu. ft. capacity
- Fingerprint resistant - available in black stainless and stainless finishes that are easy to clean and resist fingerprints and smudges
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Contoured
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3000 W
- Weight:
- 178 lb
- Width:
- 29-7/8 in