29-7/8 in. 5 cu. ft. 5-Burner Sealed Freestanding Range
29-7/8 in. 5 cu. ft. 5-Burner Sealed Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5-in-1 oven
- Air fry mode
- Dishwasher-safe air fry basket
- Fan convection cooking
- Two SpeedHeat™ burners
- Fingerprint resistant
- Broil setting
- Hidden bake element
- Edge-to-edge cast-iron grates
- Control lock mode
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- BTU:
- 52500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-7/8 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Handle Type:
- Contoured
- Height:
- 46-7/8 in
- Ignition System:
- Spark Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 52.5
- Material:
- Plastic, Stainless Steel
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Width:
- 29-7/8 in