29-7/8 in. 6.4 cu. ft. 5-Burner Radiant Electric Slide-in Range in Fingerprint Resistant Stainless Steel
29-7/8 in. 6.4 cu. ft. 5-Burner Radiant Electric Slide-in Range in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 7-in-1 oven
- Air fry mode
- Dishwasher-safe air fry basket
- True convection cooking
- FlexHeat™ triple radiant element
- Frozen Bake™ technology
- AquaLift® self-cleaning technology
- Rapid preheat
- Keep warm setting
- 6.4 cu. ft. capacity
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-1/2 in
- ETL Listed:
- No
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 39-15/16 in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 29-7/8 in