29-7/8 in. Electric 4-Burner Coil Freestanding Range
29-7/8 in. Electric 4-Burner Coil Freestanding Range
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keep dishes from getting cold with a setting that delivers low heat to the oven, so your meal is ready when you are.
- Keep an eye on your meal and track cooking progress through the Large Oven Window.
- Maintain the optimal broiling temperature for food while still keeping the kitchen comfortable using this broiling temperature management system.
- Disable the control panel to avoid unintended use and easily clean the controls.
- Easily cook large meals with 4.8 cu. ft. capacity.
- Clean up faster with a cooktop that has raised edges to help contain spills.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Coil
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage Black
- Control Type:
- Touchpad
- Depth:
- 27-3/4 in
- Handle Material:
- Metal
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 2.4
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2400 W
- Weight:
- 136 lb
- Width:
- 29-7/8 in