This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Coil Freestanding Range

You last purchased this on
 
Whirlpool

29-7/8 in. Electric 4-Burner Coil Freestanding Range

  • Fast #
  • Part #WWFC315S0JS
  • Item #8194491
  • Manufacturer Part #WFC315S0JS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

29-7/8 in. Electric 4-Burner Coil Freestanding Range

  • Fast #
  • Part #WWFC315S0JS
  • Item #8194491
  • Manufacturer Part #WFC315S0JS
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AccuBake® temperature management system
  • EasyView™ large oven window
  • High-speed coil element
  • High-heat self-cleaning system
  • Counter depth range
  • Capacity: 4.8 cu ft
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Coil
Capacity:
4.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
27-3/4 in
Handle Material:
Metal
Height:
47-7/8 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
Material:
Stainless Steel
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Watts:
6900 W
Weight:
151 lb
Width:
29-7/8 in