This product requires certification to purchase.

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Whirlpool

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWEE750H0HZ
  • Item #7315024
  • Manufacturer Part #WEE750H0HZ
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWEE750H0HZ
  • Item #7315024
  • Manufacturer Part #WEE750H0HZ
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Smoothtop
Capacity:
6.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Digital
Depth:
28-15/16 in
Handle Material:
Metal
Handle Type:
Contoured
Height:
37 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
3000 W
Weight:
201 lb
Width:
29-7/8 in