This product requires certification to purchase.

29 in. 7.0 cu. ft. Electric Dryer in White

You last purchased this on
 
Whirlpool

29 in. 7.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #WWED4950HW
  • Item #7544941
  • Manufacturer Part #WED4950HW
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

29 in. 7.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #WWED4950HW
  • Item #7544941
  • Manufacturer Part #WED4950HW
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Timed Dry
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
Energy Star Compliant:
No
Height:
43 in
Power Source:
Electric
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
240V
Width:
29 in