29 in. 7.0 cu. ft. Electric Top Load Dryer in White
29 in. 7.0 cu. ft. Electric Top Load Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Two sensors increase your dryer's ability to measure moisture and temperature, helping prevent over drying by automatically stopping the cycle when the load is dry
- After the cycle ends, help keep wrinkles from setting into clean, dry fabrics with the Wrinkle Shield™ option. It keeps clothes tumbling for up to 150 minutes after the cycle ends or until you open the door
- Release wrinkles with the steam refresh cycle. It uses water and heat to get clothes ready to wear without rewashing
- Take control of your time and the dryness level of your load. Set the control for 15, 30, 60 or 90 minutes when a damp load needs a little extra dry time or when using a drying rack
- Fluff and refresh loads or air out delicates with a cycle that tumbles your items with no heat
- With a 7.0 cu. ft. capacity dryer drum, there's plenty of room to easily handle the large loads you washed in the matching top load washer
- Dry a small load quickly or customize settings to add more time. Plus, you can choose to remember your settings for your next load of laundry
- The wrinkle control cycle helps to minimize wrinkles by using lower temperatures during the cycle, then defaulting to using the Wrinkle Shield™ option for continued tumbling after the cycle ends
- See every item in the dryer with the interior light
- Know when your cycle is finished with an end of cycle buzzer
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 28-3/8 in
- Door Style:
- Reversible Side Swing
- Energy Star Compliant:
- No
- Height:
- 43 in
- Interior Light:
- Yes
- Number of Cycles:
- 11
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Type:
- 1-Way Vent
- Volts:
- 120/240V
- Weight:
- 121 lb
- Width:
- 29 in