This product requires certification to purchase.

29 in. 7.0 cu. ft. Gas Dryer in White

This product has been replaced by

WHIRLPOOL 7.0 CU. FT. TL GAS DRYER
Whirlpool WHIRLPOOL 7.0 CU. FT. TL GAS DRYER
Manufacturer Part #WGD4105SW
Whirlpool

29 in. 7.0 cu. ft. Gas Dryer in White

  • Fast #
  • Part #WWGD4850HW
  • Item #7543264
  • Manufacturer Part #WGD4850HW
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

WHIRLPOOL 7.0 CU. FT. TL GAS DRYER
Whirlpool WHIRLPOOL 7.0 CU. FT. TL GAS DRYER
Manufacturer Part #WGD4105SW
Whirlpool

29 in. 7.0 cu. ft. Gas Dryer in White

  • Fast #
  • Part #WWGD4850HW
  • Item #7543264
  • Manufacturer Part #WGD4850HW
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Timed Dry
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
43 in
Interior Light:
No
Number of Settings:
3
Power Source:
Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049469706
Volts:
120V
Weight:
113 lb
Width:
29 in