29 x 28-3/8 in. 120/240V 7 cu. ft. Electric Top Load Dryer in White
29 x 28-3/8 in. 120/240V 7 cu. ft. Electric Top Load Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Adjustable End-of-Cycle Signal
- Wrinkle Shield™ option
- Timed dry
- Air only cycle
- 7.0 cu. ft. capacity
- Quick dry cycle
- Interior light
- End of cycle signal
- Static reduce option
- Wrinkle control cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28-1/4 in
- Energy Star Compliant:
- No
- Height:
- 42-1/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 11
- Number of Doors:
- 1
- Number of Settings:
- 13
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 5400 W
- Weight:
- 114 lb
- Width:
- 29 in