3/4 hp Continuous Feed Garbage Disposal
3/4 hp Continuous Feed Garbage Disposal
Frequently Purchased Together
Product Details
Product Details
- Continuous feed operation
- ABS grind chamber
- Stainless steel grinding wheel
- Stainless steel shredder ring
- Stainless steel sink flange with 1-piece stainless steel stopper
- Overload protector with manual reset
- Features 1/2 hp motor with 1,725 rpm
- Sound insulation
- Corrosion protection shield
- One year limited warranty
Specifications
- AMP:
- 15, 20
- Capacity:
- 26 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-5/8 in
- Energy Star Compliant:
- No
- Height:
- 12-5/8 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 6-5/8 in