This product requires certification to purchase.
3.5 cu. ft. Combination Washer/Dryer in White
You last purchased this on
Whirlpool
3.5 cu. ft. Combination Washer/Dryer in White
slide 1
You last purchased this on
Whirlpool
3.5 cu. ft. Combination Washer/Dryer in White
- Fast #
- Part #WWGT4027HW
- Item #7503622
- Manufacturer Part #WGT4027HW
4.2 out of 5 Customer Rating
3.5 cu. ft. Combination Washer/Dryer
X
Points
$1,728.00
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Whirlpool
3.5 cu. ft. Combination Washer/Dryer in White
WGT4027HW
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Bleach Dispenser
-
Requires Certification
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 32-7/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 75-1/2 in
- Interior Light:
- No
- Number of Cycles:
- 9
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27-1/4 in
Customers Also Bought
1–6 of 18 items
Part #PF146815
Item #2405283
3.1 out of 5 Customer Rating
Requires Certification
Points
$17.25
EACH
Part #JG71142
Item #3707538
4 out of 5 Customer Rating
Requires Certification
Points
$23.12
EACH
Part #WC12HPWC
Item #7507302
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWET4027HW
Item #7503624
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWETLV27HW
Item #7503610
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWET4024HW
Item #7503655
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWET4124HW
Item #7503696
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFLCG7522AW
Item #8339652
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD24GSSMWW
Item #7387038
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WC12HP
Item #7507306
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKG101HWA
Item #9403013
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW4850HW
Item #7503689
5 out of 5 Customer Rating
Requires Certification
Points
$764.00
EACH
Part #GGUD27GSSMWW
Item #7387205
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFLCE7522AW
Item #8339608
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD24ESSMWW
Item #7387169
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGNW128SSMWW
Item #7387366
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFG320M0MB
Item #9918631
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WC13HP
Item #7507336
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #WWET4124HW
Item #7503696
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWET4024HW
Item #7503655
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWET4027HW
Item #7503624
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWETLV27HW
Item #7503610
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUXT4130ADS
Item #4802379
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUXT5230BDS
Item #4802396
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCE55US0HB
Item #7593234
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWMH31017HS
Item #7264863
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCGK5030PS
Item #10264167
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWDF332PAMS
Item #10191191
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWVW57UC0FS
Item #7107471
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFG505M0MS
Item #9918635
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFC150M0JB
Item #8194466
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWUB50X24HZ
Item #7333615
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFGS5030RZ
Item #10680318
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRS555SIHZ
Item #7333603
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW6150PW
Item #10170131
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED6150PW
Item #10170114
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing