This product requires certification to purchase.

30 in. 4-Burner Gas Freestanding Range with Broiler Drawer in White

You last purchased this on
 
Whirlpool

30 in. 4-Burner Gas Freestanding Range with Broiler Drawer in White

  • Fast #
  • Part #WWFG320M0MW
  • Item #9918633
  • Manufacturer Part #WFG320M0MW
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

30 in. 4-Burner Gas Freestanding Range with Broiler Drawer in White

  • Fast #
  • Part #WWFG320M0MW
  • Item #9918633
  • Manufacturer Part #WFG320M0MW
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Control Lock
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
31000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5.1 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad/Knobs
Depth:
27-1/5 in
Fuel Type:
Natural Gas
Height:
46-1/4 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
MBH:
16.5
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
No
UL Listed:
Yes
Volts:
120V
Width:
30 in