30 in. 4-Burner Electric Freeestanding Range with No Preheat Mode in Stainless Steel
30 in. 4-Burner Electric Freeestanding Range with No Preheat Mode in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Take preheating off your plate with No Preheat Mode
- A built-in temperature sensor helps Bake evenly
- Add a toasty twist or melty magic to family classics with Broil
- Boil fast with two 9" and 6" FlexHeat™ Dual Radiant Elements
- Easily cook multiple dishes at once with a Flexible Cooktop
- Keep dishes from getting cold with the Keep Warm oven setting
- Easily cook large meals with 5.3 cu. ft. capacity
- Easily store kitchen items inside the Storage Drawer
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 136 lb
- Width:
- 29-7/8 in