This product requires certification to purchase.

30 in. 4 Burner Gas Cooktop in Black Stainless

You last purchased this on
 
Whirlpool

30 in. 4 Burner Gas Cooktop in Black Stainless

  • Fast #
  • Part #WWCGK5030PV
  • Item #10355592
  • Manufacturer Part #WCGK5030PV
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

30 in. 4 Burner Gas Cooktop in Black Stainless

  • Fast #
  • Part #WWCGK5030PV
  • Item #10355592
  • Manufacturer Part #WCGK5030PV
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SpeedHeat™ Burner
  • Cooking Flexibility
  • EZ-2-Lift™ Hinged Cast-Iron Grates
  • 5K BTU Simmer Burner
  • 9.1K–12K BTU Multi-Purpose Burners
  • Dishwasher-Safe Cast-Iron Grates
  • Upswept SpillGuard™ Cooktop
  • Edge-to-Edge Cast-Iron Grates
  • Sealed Burners
  • Wall Oven Compatible
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BTU:
12000
Burner Type:
Open
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Depth:
21 in
Height:
5-9/16 in
Ignition System:
Spark Ignition
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
30 in