This product requires certification to purchase.

30 in. 4 Burner Gas Cooktop in Stainless Steel

You last purchased this on
 
Whirlpool

30 in. 4 Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #WWCGK5030PS
  • Item #10264167
  • Manufacturer Part #WCGK5030PS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

30 in. 4 Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #WWCGK5030PS
  • Item #10264167
  • Manufacturer Part #WCGK5030PS
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Get a rapid boil and perfect sear quickly with the SpeedHeat™ Burner, which generates high heat to get dinner to the table fast.
  • Navigate busy mealtimes with various burner sizes and a range of power levels, so you can simmer your sauce while you sear your steaks to maximize time in the kitchen.
  • Get quick access to spills on the cooktop with our industry-first EZ-2-Lift™ Hinged Cast-Iron Grates. The hinged design lets you wipe up underneath without the hassle of removing heavy grates.
  • Easily maintain low, even heat to simmer your sauces, warm up leftovers or melt chocolate with the 5K BTU Simmer Burner.
  • Get a variety of heating power with your multi-purpose burners. The 9.1K BTU burner gives medium heat for daily cooking while the 12K BTU burner gives quick, high heat for searing.
  • Wash these cast-iron grates right in the dishwasher when they get messy, thanks to a dishwasher-safe finish that makes them easy to clean.
  • Cleanup is fast and easy with a cooktop that has raised edges to help contain spills.
  • Maximize your space to sauté, boil and simmer with cast-iron grates that extend across the entire cooktop, giving you the flexibility to move pots and pans anywhere.
  • Cut down on cleanup with burners that are sealed to prevent food from falling into them.
  • Clean up easily with a smooth, porcelain-enameled surface that makes it simple to wipe up cooktop spills.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Fuel Type:
Natural Gas
Height:
5-9/16 in
Ignition System:
Spark Ignition
Number of Burners:
4
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
30 in