This product requires certification to purchase.

30 in. 4-Burner Gas Freestanding Range with Broiler Drawer in Stainless Steel

You last purchased this on
 
Whirlpool

30 in. 4-Burner Gas Freestanding Range with Broiler Drawer in Stainless Steel

  • Fast #
  • Part #WWFG320M0MS
  • Item #9918632
  • Manufacturer Part #WFG320M0MS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

30 in. 4-Burner Gas Freestanding Range with Broiler Drawer in Stainless Steel

  • Fast #
  • Part #WWFG320M0MS
  • Item #9918632
  • Manufacturer Part #WFG320M0MS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Control lock
  • Two SpeedHeat™ burners
  • Frozen Bake™ technology
  • Dishwasher-safe cast-iron grates
  • Edge-to-edge cast-iron grates
  • Broiler drawer
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
44500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
27-1/5 in
Fuel Type:
Natural Gas
Handle Material:
Metal
Height:
46-1/4 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
MBH:
44.5
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
136 lb
Width:
29-7/8 in