30 in. 5 Burner Gas Cooktop in Stainless Steel
30 in. 5 Burner Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2-in-1 Hinged Grate to Griddle
- SpeedHeat™ Burner
- Cooking Flexibility
- EZ-2-Lift™ Hinged Cast-Iron Grates
- Fifth Burner
- 5K BTU Simmer Burner
- 9.1K–12K BTU Multi-Purpose Burners
- Dishwasher-Safe Cast-Iron Grates and Knobs
- Upswept SpillGuard™ Cooktop
- Edge-to-Edge Cast-Iron Grates
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 12000
- Burner Type:
- Open
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21 in
- Height:
- 5-1/8 in
- Ignition System:
- Spark Ignition
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in