30 in. 5 Burner Gass Cooktop in Stainless Steel
30 in. 5 Burner Gass Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Get a rapid boil and perfect sear quickly with the SpeedHeat™ Burner, which generates high heat to get dinner to the table fast.
- Navigate busy mealtimes with various burner sizes and a range of power levels, so you can simmer your sauce while you sear your steaks to maximize time in the kitchen.
- Get quick access to spills on the cooktop with our industry-first EZ-2-Lift™ Hinged Cast-Iron Grates. The hinged design lets you wipe up underneath without the hassle of removing heavy grates.
- Save time and cook everyone’s favorite at once with the extra Fifth Burner. With room to fit different pan sizes, you can boil water, sauté veggies and sear burgers all at the same time.
- Easily maintain low, even heat to simmer your sauces, warm up leftovers or melt chocolate with the 5K BTU Simmer Burner.
- Get a variety of heating power with your multi-purpose burners. The 9.1K BTU burner gives medium heat for daily cooking while the 12K BTU burner gives quick, high heat for searing.
- Wash these cast-iron grates right in the dishwasher when they get messy, thanks to a dishwasher-safe finish that makes them easy to clean.
- Make cleanup easy by washing knobs right in the dishwasher.
- Cleanup is fast and easy with a cooktop that has raised edges to help contain spills.
- Cut down on cleanup with burners that are sealed to prevent food from falling into them.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 5-1/8 in
- Ignition System:
- Spark Ignition
- Number of Burners:
- 5
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in