30 in. Under Cabinet Range Hood in Stainless Steel
30 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- FIT system ensures seamless install
- Economy hood sound levels
- Incandescent lighting
- Hidden vent
- Features 2-speed, 190 CFM fan
- Includes 3-1/4" x 10" damper
- Duct free
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 190 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 18-5/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 4-15/16 in
- Installation Type:
- Wall Mount, Under Cabinet
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Sones:
- 5.3
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 30 in