30 x 26-4/9 in. 20A 5.0 cu. ft. Drop Down Single Oven in Stainless Steel
30 x 26-4/9 in. 20A 5.0 cu. ft. Drop Down Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-in-1 wall oven
- 5.0 cu. ft. oven capacity
- ADA compliant
- Adjustable self-clean cycle
- Steam clean option
- Keep warm setting
- Broil
- Bake
- Rapid preheat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-11/25 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 26 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Volts:
- 208/240V
- Width:
- 29-3/4 in