This product requires certification to purchase.

34-1/16 in. 25 lb Ice Maker

You last purchased this on
 
Whirlpool

34-1/16 in. 25 lb Ice Maker

  • Fast #
  • Part #WWUI75X15HZ
  • Item #7625855
  • Manufacturer Part #WUI75X15HZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

34-1/16 in. 25 lb Ice Maker

  • Fast #
  • Part #WWUI75X15HZ
  • Item #7625855
  • Manufacturer Part #WUI75X15HZ
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self Cleaning Cycle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
25 lb
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Depth:
25-3/8 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
34-1/16 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Shape:
Cube
Temperature Range:
55 to 110 Deg F
UL Listed:
Yes
Volts:
120V
Width:
14-7/8 in