This product requires certification to purchase.

36 in. 5 Burner Natural Gas Cooktop in Stainless Steel

You last purchased this on
 
Whirlpool

36 in. 5 Burner Natural Gas Cooktop in Stainless Steel

  • Fast #
  • Part #WWCGK5036PS
  • Item #10264170
  • Manufacturer Part #WCGK5036PS
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

36 in. 5 Burner Natural Gas Cooktop in Stainless Steel

  • Fast #
  • Part #WWCGK5036PS
  • Item #10264170
  • Manufacturer Part #WCGK5036PS
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Get a rapid boil and perfect sear quickly with the SpeedHeat™ Burner, which generates high heat to get dinner to the table fast.
  • Navigate busy mealtimes with various burner sizes and a range of power levels, so you can simmer your sauce while you sear your steaks to maximize time in the kitchen.
  • Get quick access to spills on the cooktop with our industry-first EZ-2-Lift™ Hinged Cast-Iron Grates. The hinged design lets you wipe up underneath without the hassle of removing heavy grates.
  • Save time and cook everyone’s favorite at once with the extra Fifth Burner. With room to fit different pan sizes, you can boil water, sauté veggies and sear burgers all at the same time.
  • Easily maintain low, even heat to simmer your sauces, warm up leftovers or melt chocolate with the 5K BTU Simmer Burner.
  • Get a variety of heating power with your multi-purpose burners. The 9.1K BTU burner gives medium heat for daily cooking while the 12K BTU burner gives quick, high heat for searing.
  • Wash these cast-iron grates right in the dishwasher when they get messy, thanks to a dishwasher-safe finish that makes them easy to clean.
  • Cleanup is fast and easy with a cooktop that has raised edges to help contain spills.
  • Maximize your space to sauté, boil and simmer with cast-iron grates that extend across the entire cooktop, giving you the flexibility to move pots and pans anywhere.
  • Cut down on cleanup with burners that are sealed to prevent food from falling into them.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Fuel Type:
Natural Gas
Height:
5-9/16 in
Ignition System:
Spark Ignition
Number of Burners:
5
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
36 in