This product requires certification to purchase.

36 in. Convertible Chimney Wall Mount Range Hood

You last purchased this on
 
Whirlpool

36 in. Convertible Chimney Wall Mount Range Hood

  • Fast #
  • Part #WWVW53UC6LS
  • Item #9560677
  • Manufacturer Part #WVW53UC6LS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

36 in. Convertible Chimney Wall Mount Range Hood

  • Fast #
  • Part #WWVW53UC6LS
  • Item #9560677
  • Manufacturer Part #WVW53UC6LS
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-speed, 400 cfm motor class
  • Grease filter
  • LED task lighting
  • 65K BTU cooktop threshold
  • 7.5 Sones sound level at high speed
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.25
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
17-9/10 in
Duct Size:
49-3/8 in x 6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Charcoal
Height:
28-3/5 in
Hood Vent Type:
Chimney
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
No
Light Bulb Type:
LED
Material:
Metal
Number of Lights:
2
Sones:
7.5
UL Listed:
No
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
266 W
Weight:
36 lb
Width:
36 in