This product requires certification to purchase.

36 in. Door Panel for Maytag, KitchenAid, Jenn-Air, Amana, Magic Chef, Admiral, Norge, Roper and Kenmore

You last purchased this on
 
Whirlpool

36 in. Door Panel for Maytag, KitchenAid, Jenn-Air, Amana, Magic Chef, Admiral, Norge, Roper and Kenmore

  • Fast #
  • Part #WW10663562
  • Item #7332780
  • Manufacturer Part #W10663562
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

36 in. Door Panel for Maytag, KitchenAid, Jenn-Air, Amana, Magic Chef, Admiral, Norge, Roper and Kenmore

  • Fast #
  • Part #WW10663562
  • Item #7332780
  • Manufacturer Part #W10663562
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Package contains (1) 36" Refrigerator Armoire style Door Panel Kit, Obsidian. Includes (1) left and (1) right grille brackets and machine compartment cover
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
JB36NXFXLE Built-in Bottom Freezer Refrigerator
NSF Certified:
No
Product Type:
Door Panel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
36 in