This product requires certification to purchase.

4-Burner Induction Cooktop in Stainless Steel

You last purchased this on
 
Whirlpool

4-Burner Induction Cooktop in Stainless Steel

  • Fast #
  • Part #WWCI55US0JS
  • Item #9273684
  • Manufacturer Part #WCI55US0JS
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

4-Burner Induction Cooktop in Stainless Steel

  • Fast #
  • Part #WWCI55US0JS
  • Item #9273684
  • Manufacturer Part #WCI55US0JS
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Assisted boil
  • Fast boil
  • Quick clean up
  • Assisted pan frying
  • Keep warm
  • Control lock mode
  • Simmer
  • Pan detection
  • Kitchen timer
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
30
Burner Type:
Induction
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
22 in
Height:
3-11/16 in
Ignition System:
Electric Ignition
Material:
Glass
Number of Burners:
4
Power Source:
Electric
UL Listed:
Yes
Volts:
240V
Watts:
7920 W
Width:
30-3/4 in