This product requires certification to purchase.

4 Burner Sealed Cooktop in Heritage Stainless Steel

This product has been replaced by

*CVR* CCY 30 GAS CKTP 4 BURNER SS
Whirlpool 30 in. 4 Burner Gas Cooktop in Stainless Steel
Manufacturer Part #WCGK5030PS
You last purchased this on
 
Whirlpool

4 Burner Sealed Cooktop in Heritage Stainless Steel

  • Fast #
  • Part #WWCG55US0HS
  • Item #7503659
  • Manufacturer Part #WCG55US0HS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* CCY 30 GAS CKTP 4 BURNER SS
Whirlpool 30 in. 4 Burner Gas Cooktop in Stainless Steel
Manufacturer Part #WCGK5030PS
Whirlpool

4 Burner Sealed Cooktop in Heritage Stainless Steel

  • Fast #
  • Part #WWCG55US0HS
  • Item #7503659
  • Manufacturer Part #WCG55US0HS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • EZ-2-Lift™ Hinged Cast-Iron Grates
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
41100
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
4-1/8 in
Ignition System:
Direct Spark Ignition
MBH:
15
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
30 in