4 ft. Male x Female Gas Appliance Connector Kit in Yellow
4 ft. Male x Female Gas Appliance Connector Kit in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 4' gas range connector, 3 fittings and sealant
- Accessory 30-48KITRC replaces 1200186, 18001065, 30-48KITR, 30-48KITRA, AH1485650, EA1485650, PS1485650, WPKIT30-48.
- Compatible with select gas ranges
Specifications
- Brand Model Compatibility:
- Gas Dryer
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Length:
- 48 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No