This product requires certification to purchase.

4.3 cu. ft. Electric Front Load Washer in White

You last purchased this on
 
Whirlpool

4.3 cu. ft. Electric Front Load Washer in White

Brand image
You last purchased this on
 
Whirlpool

4.3 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #WWFW560CHW
  • Item #7677475
  • Manufacturer Part #WFW560CHW
5 out of 5 Customer Rating
31-9/16 in. 4.3 cu. ft. Electric Front Load Washer

X Points
$1,107.00
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sanitize Cycle with Oxi
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touch
Depth:
31-9/16 in
Energy Star Compliant:
Yes
Height:
38-5/8 in
Interior Light:
No
Material:
Stainless Steel
Number of Cycles:
37
Power Source:
Electric
UL Listed:
No
Volts:
120V
Width:
27 in



Customers Also Bought
1–6 of 18 items
Part #GGTW220ACWWW
Item #10365201
3.3 out of 5 Customer Rating
Requires Certification
Part #WW10869845
Item #7265925
3.3 out of 5 Customer Rating
Requires Certification
Part #MG7986SCVIK20
Item #10846531
4.3 out of 5 Customer Rating
Requires Certification
Part #GGTS18GSNRSS
Item #8026877
5 out of 5 Customer Rating
Requires Certification
Part #WWDF332PAMS
Item #10191191
5 out of 5 Customer Rating
Requires Certification
Part #PRD100404L
Item #7048328
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WWTW6150PW
Item #10170131
5 out of 5 Customer Rating
Requires Certification
Part #WWGD6605MW
Item #9885558
3.5 out of 5 Customer Rating
Requires Certification
Part #WWDF341PAPM
Item #10191194
5 out of 5 Customer Rating
Requires Certification
Part #WWMMF5930PZ
Item #10100647
4.4 out of 5 Customer Rating
Requires Certification
Part #WWMMS3130RS
Item #10680324
3.9 out of 5 Customer Rating
Requires Certification
Part #WWFG535S0LS
Item #9560625
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing