5 Burner Radiant Cooktop in Heritage Stainless Steel
5 Burner Radiant Cooktop in Heritage Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Get two elements in one with a 6" inner ring that's great for smaller pots and pans and a 10" expandable outer ring that makes room for larger cookware.
- Wiping up spills is simple with the easy-to-clean cooktop.
- Keep food warm while you're finishing the rest of the meal using this low-powered element.
- Cook more of your family's favorites and enjoy added versatility with a fifth element.
- Provides five independent cooking surface areas.
- See when the cooktop's still hot to the touch, even after it's been turned off, with a light that lets you know.
- Install this cooktop to work with a wall oven or on its own for more flexibility.
- Cook small dishes like sides and sauces on the 6" Extra Element.
- This cooktop meets the Standards for Accessible Design specified by the Americans with Disabilities Act to provide equal access to all.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 22-7/8 in
- Energy Star Compliant:
- No
- Height:
- 5-1/4 in
- Material:
- Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 30-13/16 in