5 Burner Sealed Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #WCGK7530PS
5 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- EZ-2-Lift™ Hinged Cast-Iron Grates
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 52000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 19-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 4-1/8 in
- Ignition System:
- Spark Ignition
- MBH:
- 17
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in