This product requires certification to purchase.

5 ft. Washer Inlet Hose Kit in Black 2-Pack

You last purchased this on
 
Whirlpool

5 ft. Washer Inlet Hose Kit in Black 2-Pack

  • Fast #
  • Part #W8212641RP
  • Item #4705316
  • Manufacturer Part #8212641RP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

5 ft. Washer Inlet Hose Kit in Black 2-Pack

  • Fast #
  • Part #W8212641RP
  • Item #4705316
  • Manufacturer Part #8212641RP
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes anti-corrosive coupling
  • Includes two 5' black EPDM inlet hoses
  • Large diameter for maximum water flow
  • Pre-installed high quality EPDM washers
  • For use with hot and cold water
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
5 ft
Material:
Rubber
Material Type:
EPDM
Package Quantity:
Pack of 2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No