585 cfm Blower in Stainless Steel
585 cfm Blower in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- 585 cfm motor class ventilation system
- Equips your kitchen with the powerful ventilation necessary to match the high heat of commercial-style ranges and range tops with comparable width and total burner outputs
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 585 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Internal Blower
- UL Listed:
- No