6-Cycle 6-Option Tall Tube Built-In Dishwasher in White Ice
6-Cycle 6-Option Tall Tube Built-In Dishwasher in White Ice
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White Ice
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 34-1/2 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 23-7/8 in