6 ft. Nylon Hose in Black
6 ft. Nylon Hose in Black
Frequently Purchased Together
Product Details
Product Details
- Includes Hypro-blue steel anti-corrosive coupling
- Includes two 6' EPDM water inlet hoses
- Large diameter for maximum water flow
- Pre-installed high quality EPDM washers
- For use with hot and cold water
- Round, 7" duct transition
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- Product Type:
- Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No