6 in Range Burner Infinite Switch
6 in Range Burner Infinite Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Genuine Whirlpool replacement part
Specifications
- Brand Model Compatibility:
- 4RF315PXEQ0 Electric Range
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No