This product requires certification to purchase.

66-3/4 in. 20.0 cu. ft. Freezer in White

You last purchased this on
 
Whirlpool

66-3/4 in. 20.0 cu. ft. Freezer in White

  • Fast #
  • Part #WWZF79R20DW
  • Item #4918247
  • Manufacturer Part #WZF79R20DW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

66-3/4 in. 20.0 cu. ft. Freezer in White

  • Fast #
  • Part #WWZF79R20DW
  • Item #4918247
  • Manufacturer Part #WZF79R20DW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LED interior lighting
  • Electronic temperature controls
  • Temperature alarm
  • Frost-free defrost
  • EZ connect ice maker compatible
  • Right hand door
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 20
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
20.0 cu ft
Height:
66-3/4 in
Installation Type:
Freestanding
Power Source:
Electric
Product Type:
Upright Freezer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Volts:
115V
Width:
33 in