This product requires certification to purchase.

7 ft. Industrial Grade Refrigerator Water Nylon Hose for Inner Core

You last purchased this on
 
Whirlpool

7 ft. Industrial Grade Refrigerator Water Nylon Hose for Inner Core

  • Fast #
  • Part #WW10505928RP
  • Item #4802492
  • Manufacturer Part #W10505928RP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

7 ft. Industrial Grade Refrigerator Water Nylon Hose for Inner Core

  • Fast #
  • Part #WW10505928RP
  • Item #4802492
  • Manufacturer Part #W10505928RP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes everything you need for easy installation
  • Fits most major refrigerator brands
  • Provides water to ice makers, ice and water dispensers, freestanding ice makers, humidifiers and evaporator coolers
  • Includes 7' nylon braided water supply lines with built-in couplings
  • Better than stainless
  • Requires Certification

Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
GSA Approved:
No
Length:
7 ft
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No