7 in. Recirculating Kit for JXW8836W Range Hood in Black
7 in. Recirculating Kit for JXW8836W Range Hood in Black
Frequently Purchased Together
Product Details
Product Details
- This Range Hood Recirculation Kit can be used when venting to the outside is either not possible or not desirable.
- This recirculation kit with charcoal filters can be used to freshen air and recirculate it back into the kitchen.
- This recirculation kit is an accessory that can be used across several brands; check to see if your model number is compatible.
- Installing this accessory will require basic hand tools and novice repair experience.
- Helpful Tip: For optimum performance of your vent, change the filter at least once per year or when a loss of airflow can be detected.
- Package contains (1) Range Hood Recirculation Kit
- Tools Needed: Multi screwdriver
- This Part is a Replacement for the Following Part Number: W10836772
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- JXW8836W Range Hood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 16 in
- Energy Star Compliant:
- No
- Height:
- 2-3/4 in
- Product Type:
- Recirculating Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 7 in