This product requires certification to purchase.

8 in Range Burner Infinite Switch

You last purchased this on
 
Whirlpool

8 in Range Burner Infinite Switch

  • Fast #
  • Part #WWP3149400
  • Item #7180394
  • Manufacturer Part #WP3149400
5 out of 5 Customer Rating
You last purchased this on
 
Whirlpool

8 in Range Burner Infinite Switch

  • Fast #
  • Part #WWP3149400
  • Item #7180394
  • Manufacturer Part #WP3149400
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This product is a replacement part
  • Requires Certification

Specifications

Brand Model Compatibility:
1276^0A
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
NSF Certified:
No
Product Type:
Infinite Switch
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Volts:
240V