Affresh®
Frequently Purchased Together
Product Details
Product Details
- #1 Recommended by Whirlpool, Maytag and Amana brands
Specifications
- Collection:
- Affresh®
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Cleaner Tablet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 4 in