Aluminum Griddle in Grey for Gas Double Oven Ranges
Aluminum Griddle in Grey for Gas Double Oven Ranges
Frequently Purchased Together
Product Details
Product Details
- No tools required for installation
Specifications
- Brand Model Compatibility:
- Gas Double Oven Ranges
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 21 in
- GSA Approved:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Griddle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 9 in